Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB-MJIC, 1-1/16-12, 7/8-14, El
Mfr # 2062-12-10S
Zoro # G1988332
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 5/8 in
- Fitting Connection Type ORB x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2062-12-10S
- Zoro # G1988332
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 5/8 in |
Length (In.) | 1.94 |
Fitting Thread Size 2 | 7/8"-14 |
Fitting Thread Size 1 | 1-1/16"-12 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 5/8 in |
Overall Length | 1.94 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 3,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.94 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket MAXIM L557 Replacement Belt, 5LK570 (5LK570)
- CONRADER Pressure Relief Valve, Brass Ball (5633O-CE-175)
- SKF SKF-6312 C3, Single Row Ball Brgs, 6312 C3 (6312 C3)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 7 1/2 HP, 208-230V AC Voltage, 213T Frame (213TBFW7001)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-5/16-12, Strt (2021-16-16S)
- EATON AEROQUIP Adpt, MORB-FNPT, 9/16-18, 1/4-18, Strt (2216-4-6S)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 11/16-16, 3/8-18, Strt (FF2031T0606S)
- EATON AEROQUIP Adpt, ORS-ORB, 1-7/16-12, 1-1/16-12, Strt (FF1852T1612S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 1/2-20, El, 0.86In (2023-4-5S)
- EATON AEROQUIP Adpt, NMPT-MJIC, 3/4-14, 1-1/16-12, El (2249-12-12S)
- PARKER Hydraulic Hose Adapter, 1.36" L, 5400 psi (1 X 1/2 PTR-SS)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs