Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB-MJIC, 1-1/16-12, 3/4-16, El
Mfr # 2061-12-8S
Zoro # G2091284
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 1/2 in
- Fitting Connection Type ORB x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2061-12-8S
- Zoro # G2091284
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 1/2 in |
Length (In.) | 1.73 |
Fitting Thread Size 1 | 1-1/16"-12 |
Fitting Thread Size 2 | 3/4"-16 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 1/2 in |
Overall Length | 1.73 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 45 Degrees Elbow, Rigid, 3,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.73 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Measuring Container, 155 Ounce, Ht 10 In (94040)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 15 tons, 1" Stroke (H1501)
- SUPCO MultiPlus Dual Brand V Belt, A48 (A48)
- DAYTON 7/B158 Banded V-Belt, 161" Outside Length, 21/32" Top Width, 7 Ribs (54TY32)
- EATON AEROQUIP Adpt, ORS, 9/16-18, Cap (FF9863-04S)
- EATON AEROQUIP Adpt, MORB-FORB, 1-1/16-12, 9/16-18, Strt (FF1010-1206S)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1/4-18, El (2047-4-4S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 9/16-18, Strt (2021-2-6S)
- EATON AEROQUIP Adpt, FNPT, 3/4-14, Cross (2080-12-12S)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-5/16-12, 1-1/16-12, El (2062-12-16S)
- TOMPKINS Hydraulic Fitting-Steel08 BEADED STEM-08MP 45 (4503-08-08)
- Eaton Aeroquip Hydraulic Hoses & Fittings