Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB-MJIC, 1-1/16-12, 1-5/16-12, El
Mfr # 2061-12-16S
Zoro # G1124243
product price: $18.41
/ea
$18.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 1 in
- Fitting Connection Type ORB x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2061-12-16S
- Zoro # G1124243
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 1 in |
Length (In.) | 1.86 |
Fitting Thread Size 1 | 1-1/16"-12 |
Fitting Thread Size 2 | 1-5/16"-12 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 3/4 in |
Overall Length | 1.86 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 45 Degrees Elbow, Rigid, 3,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.86 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3615T)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.45 in OD (AK66)
- X1 TOOLS 1-1/2 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1500x12)
- CRC Heavy Duty Silicone Lubricant, 7.5 Oz. (05074)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, 7/8-14, Strt (202702-16-10S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-3/16-12, 1-1/16-12, El (2062-14-12S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.17In (2023-8-8S)
- EATON AEROQUIP Adpt, FNPT-FNPT, 1/4-18, Coupling (2096-4S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 7/16-20, Strt (2021-2-4S)
- EATON AEROQUIP Adpt, ORS, 13/16-16, Cap (FF9863-08S)
- TOMPKINS Hydraulic Fitting-Stainless04MP-04FP EXPANDER-SS (SS-5405-04-04-FG)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs