Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB-FORB, 1-5/8-12, 1-5/16-12, Strt
Mfr # FF1010-2016S
Zoro # G2046335
$17.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/4 in x 1 in
- Fitting Connection Type ORB x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # FF1010-2016S
- Zoro # G2046335
- UPC # 077347774581
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/4 in x 1 in |
Fitting Thread Size 2 | 1-5/16"-12 |
Fitting Thread Size 1 | 1-5/8"-12 |
Length (In.) | 1 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 1,600 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR Linear Actuator, 115VAC, 600 lb., 6 In (K2G10-115V-BR-06)
- B B MANUFACTURING 4578-14M-85, Timing Belt, Neoprene, Fiberglass (4578-14M-85)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.95 in OD (BK2834)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 46 (FOODSAFE HYDRAULIC FG-46-001)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Swl St El (2252-8-8S)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-7/8-12, 1-5/8-12, Strt (202702-20-24S)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-1/16-12, 7/8-14, El (2062-10-12S)
- EATON AEROQUIP Adpt, MJIC, 1-5/16-12, Tee (2033-16-16S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, St El (2089-16-16S)
- EATON AEROQUIP Adpt, ORS, 13/16-16, Cap (FF9863-08S)
- TOMPKINS Hydraulic Fitting-International20X1.5MM HEX HEAD PLUG (7408-20)
- Eaton Aeroquip Hydraulic Hoses & Fittings