Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB-FORB, 1-5/8-12, 1-1/16-12, Strt
Mfr # FF1010-2012S
Zoro # G1913091
product price: $18.14
/ea
$18.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/4 in x 3/4 in
- Fitting Connection Type ORB x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF1010-2012S
- Zoro # G1913091
- UPC # 077349980492
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/4 in x 3/4 in |
Fitting Thread Size 1 | 1-5/8"-12 |
Length (In.) | 1 |
Fitting Thread Size 2 | 1-1/16"-12 |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 1,800 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZU07530-10-31)
- AIGNEP USA Universal Flow Control, 3/8 In, NPT x Tube (88973-06-06)
- FESTO Pressure Regulator LRS-1-D-MAXI (LRS-1-D-MAXI)
- AMERICAN ABRASIVE SUPPLY Sandblast Hose, 1/2" ID, 1-1/6" ODx50ft. (BH1/2X1-1/16X50)
- EATON AEROQUIP Adpt, MJIC, 1-1/16-12, Tee (2033-12-12S)
- EATON AEROQUIP Adpt, MNPT, 1-1/4-11-1/2, Plug (2082-20S)
- EATON AEROQUIP Adpt, MORB-MJIC, 3/4-16, Tee, 2.7In (203005-8-8s)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 1/2-20, El, 0.86In (2023-4-5S)
- EATON AEROQUIP Adpt, FNPT-MORB, 1/8-27, 7/16-20, Strt (2216-2-4S)
- EATON AEROQUIP Adpt, MORS-MORB, 9/16-18, 7/16-20, Strt (FF1852T0604S)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X16X16)
- Eaton Aeroquip Hydraulic Hoses & Fittings