Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB-FORB, 1-5/16-12, 7/8-14, Strt
Mfr # FF1010-1610S
Zoro # G2527244
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 5/8 in
- Fitting Connection Type ORB x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF1010-1610S
- Zoro # G2527244
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 5/8 in |
Length (In.) | 1.44 |
Fitting Thread Size 2 | 7/8"-14 |
Fitting Thread Size 1 | 1-5/16"-12 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 5/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 2,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Exhaust Port Flow Control, 1/2 In. NPT (20313-4)
- QA1 Female Rod End, LH, 5/16-24 (CFL5)
- NOVAFLEX 3" ID x 20 ft Coupled Chemical Hose GN (CXPG300-20NN)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (SP-6-F)
- EATON AEROQUIP Adpt, MSAE-FNPSM Swl, 3/4-16, 1/2-14, Strt (2066-8-8S)
- EATON AEROQUIP Adpt, FJIC, 9/16-18, Cap (210292-6S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-11-1/2-3/4-14, Straight (2083-16-12S)
- EATON AEROQUIP Adpt, MNPT-MSAE, 1/8-27, 7/16-20, El (2000-2-4B)
- EATON AEROQUIP Adpt, MORB, 1-5/16-12, Plug (900598-16S)
- EATON AEROQUIP Adpt, ORS-ORB, 13/16-16, 7/8-14, Strt (FF1852T0810S)
- PARKER Swivel Nut Elbow, Zinc Steel, ORFS, 3/8In (6 C6LO-S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs