Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB-FNPT, 1-5/16-12, 3/4-14, Strt
Mfr # 2216-12-16S
Zoro # G2739213
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2216-12-16S
- Zoro # G2739213
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 1 in |
Thread Size | 3/4"-14 |
Fitting Thread Size 1 | 1-5/16"-12 |
Fitting Thread Size 2 | 3/4"-14 |
Length (In.) | 1 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, 3,000 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B16)
- LEGACY HOSE AIR RECOIL 1/4" X 25' NYLON 1/4" M (LMLC1430014)
- PIX Belt, SPZ, 10 x 1337mm LP (SPZ1337)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-5/16-12, Strt (2021-12-16S)
- EATON AEROQUIP Adpt, MJIC, 1-1/16-12, Tee (2033-12-12S)
- EATON AEROQUIP Adpt, MORB-FNPSM, 1-5/16-12, 1-11-1/2, Strt (2066-16-16S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 7/8-14, El (2039-10-10S)
- EATON AEROQUIP Adpt, FNPT-MORB, 1/4-18, 1/2-20, Strt (2216-4-5S)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/8-14, 1-5/16-12, Strt (202702-10-16S)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FJX (6402-12-12)
- Eaton Aeroquip Hydraulic Hoses & Fittings