Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB-FNPSM, 7/8-14, 1/2-14, El, 1.67In
Mfr # 2068-8-10S
Zoro # G2982481
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2068-8-10S
- Zoro # G2982481
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 5/8 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 2 | 1/2"-14 |
Fitting Thread Size 1 | 7/8"-14 |
Length (In.) | 1.67 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, 3,500 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel NITRILE replacement o-ring kit (499-SEALKIT)
- MCGILL CF Series, Cam Follower, #CF7/8S (CF7/8S)
- CENTURY Motor, 1/8, 1/12, 1/14 HP, OEM Replacement Brand: Singer Replacement For: K47HT-605 (595)
- FOSTER Industrial Interchange, Sckt, Brass, 3/8" (FM4004)
- EATON AEROQUIP Adpt, MaleORS, 13/16-16, Plug (FF976708S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, Tee (203003-16-16S)
- EATON AEROQUIP Hose Adapter, 3/4", ORB, 3/4", ORB (2220-12-12s)
- EATON AEROQUIP Adpt, FJIC, 7/16-20, Cap (210292-4S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/2-14, 9/16-18, Strt (2022-8-6S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 3/8-18, 9/16-18, Strt (2022-6-6S)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MJ-04FP-GAUGE PORT (GP2403-04-04-04FP)
- Eaton Aeroquip Hydraulic Hoses & Fittings