Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB-FNPSM, 3/4-16, 1/2-14, El, 1.51In
Mfr # 2068-8-8S
Zoro # G0808717
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2068-8-8S
- Zoro # G0808717
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 1 | 3/4"-16 |
Fitting Thread Size 2 | 1/2"-14 |
Length (In.) | 1.51 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, 3,500 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC H9206S, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9206S)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER NZ3, Pressure Line, 3 micron (ZX-NZ3)
- BISON GEAR & ENGINEERING DC Gearmotor, 1.7RPM, 90V (011-656-2206)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 5/8, PK3 (EF121610)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, El (2088-16-16S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/8-27, El (2088-2-2S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/2-14, 9/16-18, Strt (2022-8-6S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/4-14, El, 1.59In (2085-12-12s)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/4-18, 7/16-20, Strt (2022-4-4S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-5/16-12, Strt (2021-16-16S)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/8-14, 1-1/16-12, Strt (202702-10-12S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs