Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB, 7/8-14, Plug
Mfr # 900598-10S
Zoro # G3203846
original price:
$8.78
23% off
new price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 5/8 in
- Fitting Connection Type ORB
- Max. Working Pressure @ 70 F 7,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 900598-10S
- Zoro # G3203846
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in |
Thread Size | 7/8"-14 |
Fitting Thread Size 1 | 7/8"-14 |
Length (In.) | 0.93 |
For Hose Dash Size | -10 |
Overall Length | 0.93mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | ORB |
Max. Working Pressure @ 70 F | 7,500 psi |
Standards | SAE/JIC 37 Degrees |
Finish | Trivalent Chromate Zinc |
Hose Adapter Material | Carbon Steel |
Fitting Thread Type 1 | Male ORB |
Max. Working Pressure (PSI) | 7500 |
Material | Carbon Steel |
Reusable | Yes |
Material Grade | 12L14, 12L15 |
For Hose I.D. | 5/8 in |
Description
Hydraulic Hose Plug, For Hose Dash Size -10, For Hose I.D. 5/8 in, Thread Size 7/8 In.-14, 7,500 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QBL-3/8-1/2-U (QBL-3/8-1/2-U)
- FASCO Motor1/25HP 115V 1550RPM 3 3/8" (D0030)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 1,725 Nameplate RPM (L1410T)
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BL (20307559)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1-11-1/2, 1-5/16-12, Strt (2018-16-16S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 3/4-16, Strt (202702-12-8S)
- EATON AEROQUIP Adpt, MORB-FORB, 9/16-18, 3/4-16, Strt (FF1010-0608S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 9/16-18, 3/4-16, Strt (221501-8-6s)
- EATON AEROQUIP Adpt, MJIC-SplitFlg, 1-5/16-12, 1, Strt (500025-16s)
- EATON AEROQUIP Adpt, CD61FLG-MJIC, 1-1/2, 1-7/8-12, El (500024-24S)
- EATON AEROQUIP Adpt, MSAE-FNPSM Swl, 7/8-14, 1/2-14, Strt (2066-8-10S)
- Eaton Aeroquip Hydraulic Hoses & Fittings