Eaton Aeroquip

Adpt, MORB, 7/16-20, Plug


product price: $4.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fitting Shape Plug
  • Fitting Material Carbon Steel
  • Fitting Size 1/4 in
  • Fitting Connection Type ORB
  • Max. Working Pressure @ 70 F 7,500 psi
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fitting Size 1/4 in
Thread Size 7/16"-20
Fitting Thread Size 1 7/16"-20
Length (In.) 0.67
For Hose Dash Size -4
Overall Length 0.67mm

Details

Item Hydraulic Hose Plug
Fitting Shape Plug
Fitting Material Carbon Steel
Fitting Connection Type ORB
Max. Working Pressure @ 70 F 7,500 psi
Hose Adapter Material Carbon Steel
Finish Trivalent Chromate Zinc
Max. Working Pressure (PSI) 7500
Fitting Thread Type 1 Male ORB
Standards SAE/JIC 37 Degrees
Reusable Yes
For Hose I.D. 1/4 in
Material Grade 12L14, 12L15
Material Carbon Steel

Description

Hydraulic Hose Plug, For Hose Dash Size -4, For Hose I.D. 1/4 in, Thread Size 7/16 In.-20, 7,500 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.