Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB, 3/4-16, Plug
Mfr # 900598-8S
Zoro # G1286607
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 1/2 in
- Fitting Connection Type ORB
- Max. Working Pressure @ 70 F 7,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 900598-8S
- Zoro # G1286607
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in |
Thread Size | 3/4"-16 |
Length (In.) | 0.8 |
Fitting Thread Size 1 | 3/4"-16 |
For Hose Dash Size | -8 |
Overall Length | 0.80mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | ORB |
Max. Working Pressure @ 70 F | 7,500 psi |
Max. Working Pressure (PSI) | 7500 |
Finish | Trivalent Chromate Zinc |
Fitting Thread Type 1 | Male ORB |
Hose Adapter Material | Carbon Steel |
Standards | SAE/JIC 37 Degrees |
Material | Carbon Steel |
For Hose I.D. | 1/2 in |
Reusable | Yes |
Material Grade | 12L14, 12L15 |
Description
Hydraulic Hose Plug, For Hose Dash Size -8, For Hose I.D. 1/2 in, Thread Size 3/4 In.-16, 7,500 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Impact Universal Joint (80671N)
- NTN Radial Ball Bearing, Sealed, 15.875mmBore (SC0228LLUC3/L627)
- WEATHERHEAD Spacer Ring, 1555813 (ET425SR-015D)
- DYNABRADE Idler Wheel (11805)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 7/8-14, Strt (202702-12-10S)
- EATON AEROQUIP Hose Fitting, Metric, Straight, 3/4, M36X2 (1A20DS12)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-1/16-12, El (2024-16-12S)
- EATON AEROQUIP Adpt, MORB-FORB, 7/8-14, 3/4-16, Strt (FF1010-1008S)
- EATON AEROQUIP Adpt, MORB-FNPSM, 7/8-14, 1/2-14, El, 1.67In (2068-8-10S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 7/16-20, Strt (2021-2-4S)
- TOMPKINS Hydraulic Fitting-Steel06MP-06FPX 90 (1501-06-06)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs