Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB, 1-5/16-12, Plug
Mfr # 900598-16S
Zoro # G3040852
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 1 in
- Fitting Connection Type ORB
- Max. Working Pressure @ 70 F 4,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 900598-16S
- Zoro # G3040852
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in |
Thread Size | 1-5/16"-12 |
Fitting Thread Size 1 | 1-5/16"-12 |
Length (In.) | 1.12 |
For Hose Dash Size | -16 |
Overall Length | 1.12mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | ORB |
Max. Working Pressure @ 70 F | 4,500 psi |
Hose Adapter Material | Carbon Steel |
Max. Working Pressure (PSI) | 4500 |
Fitting Thread Type 1 | Male ORB |
Standards | SAE/JIC 37 Degrees |
Finish | Trivalent Chromate Zinc |
Material Grade | 12L14, 12L15 |
Material | Carbon Steel |
For Hose I.D. | 1 in |
Reusable | Yes |
Description
Hydraulic Hose Plug, For Hose Dash Size -16, For Hose I.D. 1 in, Thread Size 1-5/16 In.-12, 4,500 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 89 in. OC (B86K)
- DIXON King Combo ST Nipple, 2-1/2", NPT 2" (STC3025)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3504)
- TRITAN Taper-Lock Bushing, 3/4 in. Bore dia. (1008 X 3/4)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, 1/2-14, Straight (2040-6-8S)
- EATON AEROQUIP Adpt, FNPT-FNPT, 3/4-14, El (2087-12-12S)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 3/8-18, 3/4-16, Tee (2028-6-8S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.47In (2024-8-8SS)
- EATON AEROQUIP Adpt, MJIC, 3/4-16, Tee (2033-8-8S)
- EATON AEROQUIP Adpt, FNPT-MORB, 1-1/4-11-1/2, 15/8-12, Strt (2216-20-20S)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X20X20)
- Eaton Aeroquip Hydraulic Hoses & Fittings