Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB, 1-1/16-12, Hex Plug
Mfr # FF2138-12S
Zoro # G1310836
product price: $6.13
/ea
$6.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 3/4 in
- Fitting Connection Type ORB
- Max. Working Pressure @ 70 F 5,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF2138-12S
- Zoro # G1310836
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in |
Thread Size | 1-1/16"-12 |
Length (In.) | 0.75 |
Fitting Thread Size 1 | 1-1/16"-12 |
For Hose Dash Size | -12 |
Overall Length | 0.75mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | ORB |
Max. Working Pressure @ 70 F | 5,000 psi |
Standards | SAE/JIC 37 Degrees |
Finish | Trivalent Chromate Zinc |
Hose Adapter Material | Carbon Steel |
Fitting Thread Type 1 | Male ORB |
Max. Working Pressure (PSI) | 5000 |
Material | Carbon Steel |
For Hose I.D. | 3/4 in |
Material Grade | 12L14, 12L15 |
Reusable | Yes |
Description
Hydraulic Hose Plug, For Hose Dash Size -12, For Hose I.D. 3/4 in, Thread Size 1-1/16 In.-12, 5,000 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt / B29LG, 5L320K (5L320K)
- FESTO Filter Cartridge LFP-D-MIDI-5M (LFP-D-MIDI-5M)
- SMC 3/8" Tube 316 SS Bulkhead Union (KQG2E11-00)
- ELESA Oil level sight glass, HFTX.11-M16x1.5 (HFTX.)
- EATON AEROQUIP Adpt, FNPT-FJIC, 3/8-18, 3/4-16, Strt (2242-6-8s)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, El (2061-6-6S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1-11-1/2, 1-1/16-12, Strt (2022-16-12S)
- EATON AEROQUIP Hose Adapter, 1/8", NPTF, 1/4", NPTF (259-2040-2-4)
- EATON AEROQUIP Adpt, FNPT, 1/2-14x3/8-18, Coupling (2096-8-6S)
- EATON AEROQUIP Hose Adapter, 3/4", ORS, 1", ORB (FF1852T1216S)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM22)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs