Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPTxMNPT 1/4"-18x1/8"-27, Straight
Mfr # 2083-4-2S
Zoro # G2610837
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in, 1/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2083-4-2S
- Zoro # G2610837
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in, 1/4 in |
Fitting Size | 1/4 in x 1/8 in |
Thread Size | 1/4"-18, 1/8"-27 |
Fitting Thread Size 2 | 1/8"-27 |
Fitting Thread Size 1 | 1/4"-18 |
Length (In.) | 1.26 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/8 in |
Overall Length | 1.26 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, 1/8 In.-27, Fitting Shape Straight, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.26 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 3-Way, 5/32 in (212-2-C)
- ZORO SELECT Major Service Kit .630 (C87866-P)
- NSK NSK-6200VV, 6200 Series Single Row Deep Groove Ball Bearing, 6200VV (6200VV)
- BUYERS PRODUCTS DC Power Unit - Pump/Motor Only (PU526)
- EATON AEROQUIP Hose Adapter, 1/2", NPSM, 1/2", NPTF (259-2046-8-8)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-1/4-11-1/2, Strt (2045-20-20S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, Tee (2030-4-4S)
- EATON AEROQUIP Adpt, FNPT-FNPT, 1-11-1/2, Coupling (2096-16S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 2-11-1/2, 1-1/4-11-1/2 (2081-32-20S)
- EATON AEROQUIP Adpt, FNPT-FJIC, 3/4-14, 1-3/16-12, Strt (2242-12-14S)
- GATES SAE to SAE Adapters (4MJ-4MP)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs