Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT/MJIC/MJIC, 3/8-18, 9/16-8, Tee
Mfr # 2028-6-6S
Zoro # G2609358
original price:
$9.69
5% off
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2028-6-6S
- Zoro # G2609358
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in x 3/8 in |
Thread Size | 3/8"-18 |
Length (In.) | 2.36 |
Fitting Thread Size 1 | 3/8"-18 |
Fitting Thread Size 2 | 9/16"-18 |
Hose Fitting A Size | 3/8 in |
Hose Fitting C Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Overall Length | 2.36 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape Tee, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting C Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 2.36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 1.625 In (J2616 OH)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 2 Inch Diameter Gear (H2136201)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH32)
- AMETEK Vac Motor, Tangential, 142 CFM, 120V BULK (122175-00)
- EATON AEROQUIP Adpt, MORB-FNPT, 7/16-20, 1/4-18, Strt (2216-4-4S)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-5/8-12, El (2062-20-20S)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, 3/4-16, El (2061-6-8S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18, El, 1.22In (2085-6-6s)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-5/16-12, Strt (2240-16-16s)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1-1/4-11-1/2, 1-5/8-12 (2018-20-20S)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (32 PNLO-S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs