Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT/MJIC/MJIC, 1/2-14, 3/4-16, Tee
Mfr # 2028-8-8S
Zoro # G2609330
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2028-8-8S
- Zoro # G2609330
- Country of Origin Korea, Republic of
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in x 1/2 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 1 | 1/2"-14 |
Length (In.) | 2.8 |
Fitting Thread Size 2 | 3/4"-16 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting C Size | 1/2 in |
Overall Length | 2.8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Tee, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting C Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 2.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Male NPT Valve, Black, 1/2", PK10 (39852-BLK)
- THOMSON Pillow Block, 1.000 In Bore, 6.000 In L (TWN16)
- LOC-LINE Element Clamp, 3/4", PK4 (61535)
- MILTON D Style Coupler, 1/4" FNPT, PK10 (795)
- EATON AEROQUIP Adpt, FNPT-FNPT, 3/4-14, El (2087-12-12S)
- EATON AEROQUIP Adpt, MNPT-FORB, 1/8-27, 7/16-20, Strt (2246-2-4S)
- EATON AEROQUIP Adpt, FNPT-MORB, 1-11-1/2, 15/8-12, Strt (2216-16-20S)
- EATON AEROQUIP Adpt, MLNPT-FNPT, 1/8-27, Tee, 1.32In (2092-2-2S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12, El (2024-24-24S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 7/8-14, Strt (202702-12-10S)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union (4325X12X12)
- Eaton Aeroquip Hydraulic Hoses & Fittings