Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT/MJIC/MJIC, 1-11-1/2, 1-5/16-12
Mfr # 2028-16-16S
Zoro # G2609306
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2028-16-16S
- Zoro # G2609306
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 in |
Fitting Size | 1 in x 1 in x 1 in |
Thread Size | 1"-11-1/2 |
Fitting Thread Size 1 | 1"-11-1/2 |
Length (In.) | 3.78 |
Fitting Thread Size 2 | 1-5/16"-12 |
Hose Fitting C Size | 1 in |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Overall Length | 3.78 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape Tee, Rigid, 2,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting C Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 3.78 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X06X06)
- TRITAN Insert Ball Brng, UC, 15/16 dia, 3147.33 lb (UC205-15)
- D&D 85" Outside Length, 3/8" Top Width, 1 Ribs (3VX850)
- WEG Motor- .5018ES3H56CFLMotor-S, 0.50 HP, 1800 RPM, TEFC, 56C FRAME, 575 VOLTS (.5018ES3H56CFL-S)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 3/8-18, El (2047-6-6S)
- EATON AEROQUIP Adpt, FJIC-MJIC, 1-1/16-12, El (500454-12S)
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 3/4-14, Strt (2046-12-12S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1-11-1/2, 1-1/16-12, Strt (2022-16-12S)
- EATON AEROQUIP Adpt, MORB-FNPT, 1-1/16-12, 1/2-14, Strt (2216-8-12S)
- EATON AEROQUIP Adpt, ORS, 1-14, Cap (FF9863-10S)
- EATON AEROQUIP Adpt, CD61FLG-MJIC, 1-1/2, 1-7/8-12, El (500024-24S)
- Eaton Aeroquip Hydraulic Hoses & Fittings