Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MSAE, 3/4-14, 1-1/16-14, El
Mfr # 2000-12-12B
Zoro # G3037505
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Brass x Brass
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2000-12-12B
- Zoro # G3037505
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Length (In.) | 2.19 |
Fitting Thread Size 1 | 3/4"-14 |
Fitting Thread Size 2 | 1-1/16"-14 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Overall Length | 2.19 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, 1,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NPT, Overall Length 2.19 in, Fitting Material Brass x Brass, CA360, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D005BH3HC, Pressure Line, 5 micron, Outside-In (MF0060065)
- QA1 Male Stud Rod End, RH, 1/2-20 (CMR8S)
- MANITOU Bearing Bronze Bushing (Straight) 1" Id, 1 1/8" Od 1 1/2" Len (153227)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (P211SS-024-D)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, 1/4-18, Straight (2081-8-4S)
- EATON AEROQUIP Adpt, MJIC-FJIC Swl, 7/16-20, El (2071-4-4S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Straight (2027-6-6S)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2083-8-8)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, El (2088-8-8S)
- EATON AEROQUIP Adpt, MORB-FNPSM, 7/16-20, 1/4-18, El (2068-4-4S)
- APACHE 39039198 0.38 in. Male Pipe x 0.38 in. Female JIC Swivel Hydraulic Adapter (193822)
- Eaton Aeroquip Hydraulic Hoses & Fittings