Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MNPT, 3/8-18x1/8-27, Straight
Mfr # 2083-6-2S
Zoro # G2571231
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in, 3/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2083-6-2S
- Zoro # G2571231
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in, 3/8 in |
Fitting Size | 3/8 in x 1/8 in |
Thread Size | 1/8"-27, 3/8"-18 |
Fitting Thread Size 1 | 3/8"-14 |
Length (In.) | 1.45 |
Fitting Thread Size 2 | 1/8"-27 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 1/8 in |
Overall Length | 1.45 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, 3/8 In.-18, Fitting Shape Straight, Rigid, 8,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.45 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- JIE DRIVES Worm Gearbox Size 50, ratio 50, NEMA56C Input (JRWND50-50-56C)
- NTN Taper Roller Bearing Cone, 1.000 Bore In (4T-L44643)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 3/8 Inch Swivel Female NPT End (FL266)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-5/16-12, El (2039-16-16S)
- EATON AEROQUIP Adpt, FNPT, 3/8-18, Cross (2080-6-6S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1-11-1/2, 1-5/16-12, Strt (2018-16-16S)
- EATON AEROQUIP Adpt, FJIC, 1-1/16-12, Cap (210292-12S)
- EATON AEROQUIP Adpt, ORS-ORB, 13/16-16, 7/8-14, Strt (FF1852T0810S)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-1/2-11-1/2, Strt (2045-24-24S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1-1/4-11-1/2, 1-5/8-12 (2018-20-20S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs