Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MNPT, 3/8-18, El, 1.22In
Mfr # 2085-6-4S
Zoro # G2610380
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2085-6-4S
- Zoro # G2610380
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 3/8 in x 1/4 in |
Thread Size | 1/4"-18, 3/8"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Fitting Thread Size 1 | 3/8"-18 |
Length (In.) | 1.22 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.22 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, 3/8 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.22 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 163.0 in-lb Max. Torque, 100 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CUK7)
- X1 TOOLS 3 Hose Clamp 30 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-3000x30)
- GOLDENROD 32Oz. 1Qt. Xtra Hdpump Oiler 11 Inchst Spout (250-120-A1)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt A Type, 1/2" x 51" - AX51 (AX51)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/8-18, 1/2-14, El, 1.41In (2049-6-8S)
- EATON AEROQUIP Adpt, MJIC/FJIC/MJIC, 7/16-20, Tee, 1.8In (203101-4-4S)
- EATON AEROQUIP Adpt, MJIC, 3/4-16x9/16-18, Strt (2027-8-6S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 3/4-16, El (2061-12-8S)
- EATON AEROQUIP Adpt, FNPT-FNPT, 1/2-14, Coupling (2096-8S)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, 7/16-20, El, 1.14In (2061-6-4S)
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X16X16SS)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs