Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MNPT, 1/8-27, Straight
Mfr # 2083-2-2S
Zoro # G2610846
original price:
$1.99
5% off
new price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/8 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2083-2-2S
- Zoro # G2610846
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 1/8 in |
Thread Size | 1/8"-27 |
Fitting Thread Size 1 | 1/8"-27 |
Fitting Thread Size 2 | 1/8"-27 |
Length (In.) | 1.06 |
Hose Fitting A Size | 1/8 in |
Hose Fitting B Size | 1/8 in |
Overall Length | 1.06 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape Straight, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.06 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (25-1R X 100FT)
- DIXON Barbed Hose Fitting, Hose ID 1/2", N/A (1790808SS)
- B B MANUFACTURING 2012-IDL-BUSH, Idler Bushing (2012-IDL-BUSH)
- INGERSOLL-RAND Sanding Pad (354-825-6a) (VPAD-6)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 1/4-18, 1/2-20, Tee (2030-4-5S)
- EATON AEROQUIP Adpt, FNPT, 1/2-14, Cross (2080-8-8S)
- EATON AEROQUIP Adpt, MNPT-FORB, 3/8-18, 3/4-16, Strt (2246-6-8S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-1/4-11-1/2, 11/4-11-1/2 (2040-20-20S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 7/8-14, El (2062-12-10S)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2085-8-8)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/16-20, Tee, 1.78In (203003-4-4S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs