Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MNPT, 1/4-18, El, 1.72In
Mfr # 2251-4-4S
Zoro # G2610365
product price: $20.80
/ea
$20.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2251-4-4S
- Zoro # G2610365
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/4 in x 1/4 in |
Thread Size | 1/4"-18 |
Length (In.) | 1.72 |
Fitting Thread Size 2 | 1/4"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 1.72 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.72 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL DURA-PRECISION TORQUE Timing Belt, DP14M, 40 x 1610mm PL, T115 (D1610-P14M-40)
- SPEEDAIRE Straight Hose Clamp, 5/8 in Hose I.D, 3/8 in Thread (6AFJ9)
- NTN Taper Roller Bearing Cup, 2 43/64in Bore (2729)
- SMC Solenoid Air Control Valve, 53.2 CFM, 1.9 (VFR3100-3FZ)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 1/2-20, Tee (2033-5-5S)
- EATON AEROQUIP Adpt, MJIC, 7/8-14x3/4-16, Strt, 1.8In (2027-10-8S)
- EATON AEROQUIP Hose Adapter, 3/8", NPTF, 1/4", NPTF (2096-6-4S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, Tee (2091-16-16S)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/8-18, 1/2-14, El, 1.84In (2047-6-8S)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/8-14, 9/16-18, El (2062-10-6S)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X04X04)
- Eaton Aeroquip Hydraulic Hoses & Fittings