Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MNPT, 1-11-1/2, El
Mfr # 2085-16-16s
Zoro # G0685641
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2085-16-16s
- Zoro # G0685641
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 in |
Fitting Size | 1 in x 1 in |
Thread Size | 1"-11-1/2 |
Fitting Thread Size 1 | 1"-11-1/2 |
Fitting Thread Size 2 | 1"-11-1/2 |
Length (In.) | 1.97 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Overall Length | 1.97 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape 90 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.97 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 1-1/2, PK3 (CB141612)
- SMC Speed Control Valve, 10mm Tube, 1/8 In (AS2201F-01-10S)
- PIX NORTH AMERICA PIX X'SET A17/4L190 V-Belt, 4L, 19 in L, 1/2 in W, 5/16 in Thick, Black (4L190)
- RUBBERWORX 3" X 50FT 80 PSI BLUE PVC DISCHARGE HOSE CPLD C X E ALUMINUM CAMLOCKS (WDPVCBL300X50CEA)
- EATON AEROQUIP Adpt, MORB-FNPSM, 1-5/16-12, 1-11-1/2, El (2068-16-16S)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 1-5/16-12, Tee (203102-16-16S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, Tee (2030-6-6S)
- EATON AEROQUIP Adpt, MJIC, 1-13/16-12, Plug (900599-14S)
- EATON AEROQUIP Adpt, MJIC-MORB, 1/2-20, Strt (202702-5-5S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-11-1/2, Straight (2083-16-16S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/8-14, 7/18-14, El (2071-10-10S)
- Eaton Aeroquip Hydraulic Hoses & Fittings