Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MJIC, 3/8-18, 7/8-14, Strt
Mfr # 2021-6-10S
Zoro # G0399497
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2021-6-10S
- Zoro # G0399497
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 5/8 in |
Thread Size | 3/8"-18 |
Length (In.) | 1.7 |
Fitting Thread Size 2 | 7/8"-14 |
Fitting Thread Size 1 | 3/8"-18 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.7 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, 5,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.7 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 8M Ht Timing Belt, 624-8M-30 (624-8M-30)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-200 SST)
- DODGE F4B-E-115R Type E-Xtra Flange Bearing, 4-Bolt Base (059066 1-15/16 TYPE E FLG 4BT)
- MAIN FILTER Hydraulic Filter, replaces PARKER 976191, Pressure Line, 3 micron, Outside-In (MF0059694)
- EATON AEROQUIP Hose Adapter, 1/4", NPTF, 1/8", NPTF (259-2083-4-2)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 7/8-14, Strt (202702-12-10S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, El (2024-12-12S)
- EATON AEROQUIP Adpt, MJIC/FJIC/MJIC, 7/16-20, Tee, 1.8In (203101-4-4S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 3/8-18, 3/4-16, Strt (2022-6-8S)
- EATON AEROQUIP Adpt, MORB, 7/8-14, Hex Plug (FF2138-10S)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MJ (2403-12-12)
- Eaton Aeroquip Hydraulic Hoses & Fittings