Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MJIC, 3/8-18, 7/16-20, Strt
Mfr # 2021-6-4S
Zoro # G2140275
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2021-6-4S
- Zoro # G2140275
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 1/4 in |
Thread Size | 3/8"-18 |
Length (In.) | 1.42 |
Fitting Thread Size 1 | 3/8"-18 |
Fitting Thread Size 2 | 7/16"-20 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 1.42 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, 8,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.42 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Link (35-1R CL)
- REELCRAFT Latch Pawl Assembly (S600018)
- RULAND Coupling, Bellows Clamp, Bore 8x8 mm (MBC25-8-8-A)
- PNEUMADYNE Manifold, Aluminum, 2 Outlets, 5-1/4" L (M40-500-2)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/2-14, 9/16-18, Strt (2022-8-6S)
- EATON AEROQUIP Adpt, MNPT, 1-1/4-11-1/2, Plug (2082-20S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, Strt (2240-4-4s)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, 1/2-14, Straight (2040-6-8S)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/8-18, 1/2-14, El, 1.41In (2049-6-8S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-7/8-12 (2021-20-24S)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X04X03)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs