Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MJIC, 3/8-18, 3/4-16, Strt
Mfr # 2240-6-8s
Zoro # G3103046
original price:
$28.95
6% off
new price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2240-6-8s
- Zoro # G3103046
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 1/2 in |
Thread Size | 3/8"-18 |
Length (In.) | 2.36 |
Fitting Thread Size 1 | 3/8"-18 |
Fitting Thread Size 2 | 3/4"-16 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 2.36 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 2.36 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 5 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT1013A (GT1013A)
- LEESON 50 Hz Mtr, 1/3 HP, 1425,110/220 V, 56C, TEFC (113921.00)
- MARTIN SPROCKET & GEAR Spk Roller B Qd Saber, 60SK28H (60SK28H)
- DAYTON Ind Link Single Strand Offset (2YED3)
- EATON AEROQUIP Adpt, FJIC, 7/8-14, Cap (210292-10S)
- EATON AEROQUIP Adpt, MaleORS, 11/16-16, Plug (FF976706S)
- EATON AEROQUIP Adpt, FNPT-FNPT, 1-11-1/2, Coupling (2096-16S)
- EATON AEROQUIP Adpt, MNPT-MSAE, 3/4-14, 1-1/16-14, El (2000-12-12B)
- EATON AEROQUIP Adpt, MORB-FNPT, 7/8-14, 1/2-14, Strt (2216-8-10S)
- EATON AEROQUIP Adpt, CD61FLG-MJIC, 1-1/2, 1-7/8-12, El (500024-24S)
- TOMPKINS Hydraulic Fitting-Steel08FP-08FPX (1405-08-08)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs