Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MJIC, 3/4-14, 7/8-14, Strt
Mfr # 2021-12-10SS
Zoro # G2938126
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 3/4 in x 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2021-12-10SS
- Zoro # G2938126
- UPC # 094706451129
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 5/8 in |
Thread Size | 3/4"-14 |
Length (In.) | 1.95 |
Fitting Thread Size 2 | 7/8"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 5/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Fitting Material 316 Stainless Steel x 316 Stainless Steel, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON PD Series, MNPT 1/4", Coupler 1/8" (1PDM2)
- POWERDRIVE Pitch Pulley, 1-3/8"Fixed Bore, 6"O.D. (1VP60-1-3/8)
- SMC Speed Control Valve, 5/32 In Tube, 1/4 In (AS2211F-N02-03SA)
- ENERPAC 20, 50 Ton Gauge (GT20)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 1/2-14, 3/4-16, Tee (2028-8-8S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/4-18, 9/16-18, El (2250-4-6S)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1-11-1/2, Strt (2045-16-16S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 9/16-18, Strt (2021-8-6S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, Straight (2040-16-16S)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 1-3/16-12, 3/4-14, El (FF2093T1212S)
- TOMPKINS Hydraulic Fitting-Steel12MJ-10MOR (6400-12-10)
- Eaton Aeroquip Hydraulic Hoses & Fittings