Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MJIC, 2-11-1/2, 2-1/2-12, El
Mfr # 2024-32-32S
Zoro # G2609595
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 2 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2024-32-32S
- Zoro # G2609595
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 2 in |
Fitting Size | 2 in x 2 in |
Thread Size | 2"-11-1/2 |
Fitting Thread Size 1 | 2"-11-1/2 |
Fitting Thread Size 2 | 2-1/2"-12 |
Length (In.) | 3.6 |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Overall Length | 3.6 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 2 In.-11-1/2, Fitting Shape 90 Degrees Elbow, Rigid, 1,125 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 3.6 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 15 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX4)
- BALDOR-RELIANCE Motor, 1/3 HP, 1750rpm, 56C, TENV F1 (CDP3320)
- FESTO Ball Valve VZBE-1-T-63-T-2-F0405-V15V15 (VZBE-1-T-63-T-2-F0405-V15V15)
- HYDROMAXX 2"x100Ft Flexible PVC Green Suction Hose (GS200100)
- EATON AEROQUIP Adpt, FMNPT-MJIC, 1-11-1/2, 1-5/16-12, El (2025-16-16S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-5/16-16, Strt (2021-16-16SS)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-11-1/2, El (2085-16-16s)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Tee, 2.72In (2091-12-12S)
- EATON AEROQUIP Adpt, FNPT, 1/2-14, Cross (2080-8-8S)
- EATON AEROQUIP Hose Adapter, 1", NPSM, 1", NPTF (259-2045-16-16)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/4In (4-4 FLO-S)
- Eaton Aeroquip Hydraulic Hoses & Fittings