Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MJIC, 1/8-27, 7/16-20, Strt
Mfr # 2021-2-4S
Zoro # G1906082
original price:
$2.62
6% off
new price: $2.45
/ea
Sold in multiples of 5 for $12.25
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/8 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2021-2-4S
- Zoro # G1906082
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 1/4 in |
Thread Size | 1/8"-27 |
Length (In.) | 1.22 |
Fitting Thread Size 1 | 1/8"-27 |
Fitting Thread Size 2 | 7/16"-20 |
Hose Fitting A Size | 1/8 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 1.22 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape Straight, Rigid, 8,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.22 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER FTCE1B10Q, Return Line, 10 micron, Outside-In (MF0063247)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-1/2-B)
- BRENNAN INDUSTRIES 24MORB-20FP Straight (6405-24-20-O)
- KOYO Needle Roll Thrust Brg, 2435, 1 1/2in Bore (NTA-2435)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, Tee (2030-8-8S)
- EATON AEROQUIP Hose Adapter, 1/8", NPTF, 1/8", NPTF (259-2091-2-2)
- EATON AEROQUIP Adpt, FNPT-FNPT, 1/2-14, Coupling (2096-8S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-5/16-12, El (2023-16-16s)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2090-8-8)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/2-14, 3/8-18, Strt Swl (2045-8-6S)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X06X04SS)
- Eaton Aeroquip Hydraulic Hoses & Fittings