Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Strt
Mfr # 2240-4-6s
Zoro # G0350235
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2240-4-6s
- Zoro # G0350235
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 3/8 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 2 | 9/16"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Length (In.) | 2.12 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 1/4 in |
Overall Length | 2.12 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, 7,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 2.12 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Swivel Flange SNCL-40 (SNCL-40)
- WESTWARD Grease Fitting, 30 Deg., Stl, 31/32" L, PK10 (52PA18)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.87 inch OD (1VL30x1/2)
- PIX Belt, BX Cogged, 21/32 x 56 in. OC (BX53)
- EATON AEROQUIP Adpt, MORB-MJIC, 3/4-16, Tee, 2.5In (203003-8-8S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/8-27, 1/4-18, St El (2089-2-4S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 7/16-20, Strt (2021-2-4S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/8-12, El (2071-20-20S)
- EATON AEROQUIP Adpt, MORS-MORB, 1-14, 7/8-14, El, 1.97In (FF1868T1010S)
- EATON AEROQUIP Adpt, MJIC, 1-13/16-12, Plug (900599-14S)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-1/2-11-1/2, Strt (2045-24-24S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs