Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Strt
Mfr # 2021-4-6S
Zoro # G0315095
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2021-4-6S
- Zoro # G0315095
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 3/8 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Length (In.) | 1.43 |
Fitting Thread Size 2 | 9/16"-18 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 1/4 in |
Overall Length | 1.43 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, 7,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.43 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S5M-670 Timing Belt, 200-S5M-670 (200-S5M-670)
- GAST Stock 18/Skid 8Am-Nrv-28A Air Motor (8AM-NRV-28A)
- ZORO SELECT Hose Clamp, 2-1/2 to 2-13/16In, SAE250, PK5 (300110250)
- ZORO SELECT Hose Clamp, LCS, Dia 24mm x 1.3mm, PK10 (CTB-24ST FK)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-1/16-12, 1-5/16-12, Strt (221501-16-12s)
- EATON AEROQUIP Adpt, MJIC-FJIC, 3/4-16, El (2070-8-8s)
- EATON AEROQUIP Adpt, MJIC, 1-5/16-12, Strt (2041-16-16S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Tee, 2.46In (2091-8-8S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 7/8-14, El (2062-12-10S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, El (2088-6-6S)
- TOMPKINS Hydraulic Fitting-Steel06MJ-12MOR (6400-06-12)
- Eaton Aeroquip Hydraulic Hoses & Fittings