Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MJIC, 1/2-14, 7/8-14, El, 1.47In
Mfr # 2024-8-10S
Zoro # G0311796
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2024-8-10S
- Zoro # G0311796
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 5/8 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 2 | 7/8"-14 |
Length (In.) | 1.47 |
Fitting Thread Size 1 | 1/2"-14 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 1.47 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape 90 Degrees Elbow, Rigid, 5,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.47 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS TSH-N-475-HV Supreme Duty Spring Rewind Hi-Vis Safety Hose Reel (TSH-N-475-HV)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/2in Bore (19311108)
- SPEARS Sealant, 1/4 Pint Thread (SB75-010)
- DAYTON BX92 Cogged V-Belt, 95" Outside Length, 21/32" Top Width, 1 Ribs (3GXC5)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18, El, 1.22In (2085-6-4S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-1/16-12, 1-5/16-12, Strt (221501-16-12s)
- EATON AEROQUIP Adpt, MJIC, 3/4-16x9/16-18, Strt (2027-8-6S)
- EATON AEROQUIP Adpt, MORB-FORB, 7/8-14, 9/16-18, Strt (FF1010-1006S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, El (2088-6-6S)
- EATON AEROQUIP Hose Adapter, 1", NPSM, 1", NPTF (259-2045-16-16)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X10X10)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs