Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MJIC, 1/2-14, 3/4-16, Tee
Mfr # 2030-8-8S
Zoro # G3143375
original price:
$18.11
48% off
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2030-8-8S
- Zoro # G3143375
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in x 1/2 in |
Thread Size | 1/2"-14 |
Length (In.) | 2.66 |
Fitting Thread Size 2 | 3/4"-16 |
Fitting Thread Size 1 | 1/2"-14 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting C Size | 1/2 in |
Overall Length | 2.66 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Tee, Rigid, 6,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting C Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 2.66 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 91" Outside Length, 2/3" Top Width, 1 Ribs (B88/5L910)
- EATON AEROQUIP Hose Adapter, 1/2", ORB, 1/2", NPTF (FF1796-0808S)
- BALDOR-RELIANCE Jet Pump AC Motor, 1 HP, 3450 rpm, 3-Phase (EJM3545)
- EATON AEROQUIP Fitting, Straight, 1/2 Hose, 13/16-16 ORS (1AA8FR8)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-5/16-12, Strt (2021-12-16SS)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-5/16-12 (2021-20-16S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/8-27, El (2088-2-2S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 7/8-14, Strt (2021-12-10SS)
- EATON AEROQUIP Adpt, MORB, 1-5/16-12, Hex Plug (FF2138-16S)
- EATON AEROQUIP Adpt, MJIC, 1-1/16-12x7/8-14, Strt (2027-12-10S)
- TOMPKINS Hydraulic Fitting-Steel12MJ-08MOR 90 (6801-12-08)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs