Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MJIC, 1/2-14, 3/4-16, Strt
Mfr # 2021-8-8S
Zoro # G2799501
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2021-8-8S
- Zoro # G2799501
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 1 | 1/2"-14 |
Length (In.) | 1.79 |
Fitting Thread Size 2 | 3/4"-16 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Overall Length | 1.79 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.79 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 42 Stroke 1.25 Rod (287221)
- TIMKEN TIM-56650B, Tapered Roller Bearing 48 Od, Trb Single Cup Flanged 48 Od, 56650B (56650B)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P174249, Pressure Line, 10 micron (ZX-P174249)
- A.O. SMITH Century 390, 5" Split Capacitor Motor - 1050 RPM 115 Volts (390)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1/2-20, Strt, 1.37In (2027-5-5S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Blkhd (2041-8-8S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, Strt (2240-4-4s)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 3/4-16, Strt (202702-12-8S)
- EATON AEROQUIP Adpt, FNPT-MORB, 1/8-27, 7/16-20, Strt (2216-2-4S)
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 3/8-18, Strt (2046-6-6S)
- WORLD WIDE FITTINGS Female Flat Face O-Ring to Male Flat Face O-Ring Reducer (4015X20X24)
- Eaton Aeroquip Hydraulic Hoses & Fittings