Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-7/8-12
Mfr # 2021-20-24S
Zoro # G2609979
original price:
$27.29
11% off
new price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 1/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/4 in x 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2021-20-24S
- Zoro # G2609979
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 1/4 in |
Fitting Size | 1 1/4 in x 1 1/2 in |
Thread Size | 1-1/4"-11-1/2 |
Fitting Thread Size 2 | 1-7/8"-12 |
Fitting Thread Size 1 | 1-1/4"-11-1/2 |
Length (In.) | 2.65 |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/4 in |
Overall Length | 2.65 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/4 In.-11-1/2, Fitting Shape Straight, Rigid, 1,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 2.65 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, 115/230V AC, 1725 rpm Nameplate RPM, 56 Frame (PD6104AV2)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 507965 Replacement Belt, B128 (B128)
- WEG 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (03018ET3E286TC-W22)
- ENERPAC RC108, 11.2 ton Capacity, 8.00 in Stroke, General Purpose Hydraulic Cylinder (RC108)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, 1/2-14, Bush (2081-16-8S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, Strt (2021-4-4S)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, 7/8-14, Strt (202702-6-10S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12, El (2023-24-24S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, Tee (203005-12-12s)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/16-20, Strt (202702-4-4S)
- TOMPKINS Hydraulic Fitting-Stainless08FJX-08FP-SS (SS-6506-08-08-FG)
- Eaton Aeroquip Hydraulic Hoses & Fittings