Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-5/8-12, El
Mfr # 2024-20-20S
Zoro # G7538815
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 1/4 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/4 in x 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2024-20-20S
- Zoro # G7538815
- UPC # 094715988869
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 1/4 in |
Fitting Size | 1 1/4 in x 1 1/4 in |
Thread Size | 1-1/4"-11-1/2 |
Length (In.) | 2.06 |
Fitting Thread Size 2 | 1-5/8"-12 |
Fitting Thread Size 1 | 1-1/4"-11-1/2 |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 1/4 in |
Overall Length | 2.06 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/4 In.-11-1/2, Fitting Shape 90 Degrees Elbow, Rigid, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 2.06 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSL-G3/8-10 (QSL-G3/8-10)
- TRITAN Insert Ball Brng, SA, 1in dia, Self-Lock (SA205-16)
- NTN Radial Ball Bearing, Open, 25mm Bore Dia (6305F600)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 21'' (4L210)
- EATON AEROQUIP Adpt, CD61Flg-MJIC, 1CD61, 1-5/16-12, El (500024-16S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, 1/4-18, Straight (2081-6-4S)
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 3/8-18, Strt (2046-6-6S)
- EATON AEROQUIP Adpt, MaleORS, 11/16-16, Plug (FF976706S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 3/4-16, Strt (202702-8-8S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 3/4-14, 9/16-18, El (2250-6-6S)
- WORLD WIDE FITTINGS 90° Female Pipe Elbow Stainless Steel (5504X04X04SS)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs