Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12, El
Mfr # 2024-24-24S
Zoro # G2609601
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 1/2 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/2 in x 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2024-24-24S
- Zoro # G2609601
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 1/2 in |
Fitting Size | 1 1/2 in x 1 1/2 in |
Thread Size | 1-1/2"-11-1/4 |
Fitting Thread Size 2 | 1-7/8"-12 |
Fitting Thread Size 1 | 1-1/2"-11-1/2 |
Length (In.) | 2.64 |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Overall Length | 2.64 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/2 In.-11-1/4, Fitting Shape 90 Degrees Elbow, Rigid, 1,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 2.64 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Inst & Mini - Inch Brgs, #R8FF (R8FF)
- DAYTON Shaft Adapter, O.D. 3/8 In., PK5 (30D494)
- INGERSOLL-RAND Air Compressor Maintenance Kit (47518595001)
- CONCENTRIC INTERNATIONAL Sprocket 6.32 Od, 1 Bore, 50 Chain, 30 Teeth, 133632 (133632)
- EATON AEROQUIP Adpt, ORS-MPT, 1-14, 3/4-14, Strt (FF2031T1012S)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 11/16-16, 3/8-18, Strt (FF2031T0606S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/16-20, 9/16-18, Strt (221501-6-4s)
- EATON AEROQUIP HoseFitting, MNPT-MNPT, 3/8-18, Straight (2083-6-6S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, El (2062-6-6S)
- EATON AEROQUIP Adpt, ORS-ORB, 13/16-16, 7/8-14, Strt (FF1852T0810S)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X12X10)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs