Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12
Mfr # 2021-24-24S
Zoro # G7448393
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/2 in x 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2021-24-24S
- Zoro # G7448393
- UPC # 094715988838
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 1/2 in |
Fitting Size | 1 1/2 in x 1 1/2 in |
Thread Size | 1-1/2"-11-1/2 |
Fitting Thread Size 2 | 1-7/8"-12 |
Length (In.) | 2.68 |
Fitting Thread Size 1 | 1-1/2"-11-1/2 |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Overall Length | 2.68 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/2 In.-11-1/2, Fitting Shape Straight, Rigid, 2,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 2.68 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 6/B148 151Inch Outside Length, 6 Ribs (6RB148)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3310 (RPF3310)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (36VF68)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1320mm (SPZ1320)
- EATON AEROQUIP Adpt, MNPT, 3/4-14, Hex Plug (2222-12S)
- EATON AEROQUIP Adpt, MORB-MJIC, 3/4-16, 7/16-20, Strt (202702-8-4S)
- EATON AEROQUIP Adpt, MJIC, 7/8-14x3/4-16, Strt, 1.8In (2027-10-8S)
- EATON AEROQUIP Hose Fitting, Socketless, Push In (4797-4B)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Tee, 2.46In (2092-8-8S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/16-12, Tee (203101-16-16S)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X04)
- Eaton Aeroquip Hydraulic Hoses & Fittings