Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-5/8-12
Mfr # 2021-24-20S
Zoro # G2609960
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/2 in x 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2021-24-20S
- Zoro # G2609960
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 1/2 in |
Fitting Size | 1 1/2 in x 1 1/4 in |
Thread Size | 1-1/2"-11-1/2 |
Fitting Thread Size 1 | 1-1/2"-11-1/2 |
Fitting Thread Size 2 | 1-5/8"-12 |
Length (In.) | 2.55 |
Hose Fitting B Size | 1 1/4 in |
Hose Fitting A Size | 1 1/2 in |
Overall Length | 2.55 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/2 In.-11-1/2, Fitting Shape Straight, Rigid, 2,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 2.55 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pressure Relief Valve, SS Ball (6423O-CE-175)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 50318D10BNV, Pressure Line, 10 micron, Outside-In (MF0059518)
- RULAND Slit Coupling, Set Screw, Long, Bores 2x2mm, OD 6.0mm, Aluminum (MRLS6-2-2-A)
- DDS Shaft Seal, TA, 107mm ID, Nitrile Rubber (107.95139.712.7TA)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/16-20, El (2024-6-4S)
- EATON AEROQUIP Adpt, MORB-MJIC, 3/4-16, Tee, 2.7In (203005-8-8s)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1/2-20, El (2039-5-5S)
- EATON AEROQUIP Adpt, FNPT-FNPT, 3/4-14, Coupling (2096-12S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/8-27, El (2088-2-2S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/4-18, El, 1.72In (2251-4-4S)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe 90° Elbow (7455X06X06)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs