Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FORB, 3/8-18, 3/4-16, Strt
Mfr # 2246-6-8S
Zoro # G2609236
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2246-6-8S
- Zoro # G2609236
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 1/2 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 2 | 3/4"-16 |
Fitting Thread Size 1 | 3/8"-18 |
Length (In.) | 1.45 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/4 in |
Overall Length | 1.45 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, 4,000 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type ORB, Overall Length 1.45 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" NPT Male P-Style Plug (1809)
- CLIMAX METAL PRODUCTS H2C-350 Two-Piece Clamping Collar (H2C-350)
- PARKER FLOW CONTROL (F420S)
- BANDO 1270 mm Outside Length, 17 mm Top Width, 1 Ribs (5L500)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, St El (2089-6-6S)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-1/2-11-1/2, Strt (2045-24-24S)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-1/16-12, Strt (202702-14-12S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-5/8-12 (2021-24-20S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/4-18, 9/16-18, Strt (2022-4-6S)
- EATON AEROQUIP Adpt, NMPT-MJIC, 1/4-18, 9/16-18, El (2249-4-6S)
- ADAPTALL Hose Adapter, 3/8", JIC, 3/8", JIC (9159-060606)
- Eaton Aeroquip Hydraulic Hoses & Fittings