Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FORB, 3/4-14, 1-1/16-12, Strt
Mfr # 2246-12-12S
Zoro # G2609218
product price: $17.34
/ea
$17.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2246-12-12S
- Zoro # G2609218
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Length (In.) | 1.92 |
Fitting Thread Size 2 | 1-1/16"-12 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Overall Length | 1.92 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, 3,000 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.92 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (25-1R X 100FT)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E612LM)
- SMC Male Adapter, 3/8 in., TubexMale BSPT (KQ2H11-03AS)
- BAILEY Hd Flanged Wheel Bearing 1 Id, 2 Od, 9/16 Width, 2.125 Flange (150087)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/8-27, El (2047-2-2S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-5/16-12, Strt (2021-16-16S)
- EATON AEROQUIP Adpt, MNPT, 1-11-1/2, Pipe Plug (2082-16S)
- EATON AEROQUIP Adpt, FJIC, 1-1/16-12, Cap (210292-12S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, Strt (2021-6-6S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, 1/4-18, St El (2089-6-4S)
- TOMPKINS Hydraulic Fitting-Stainless16FP-16FP-SS (SS-5000-16-16-FG)
- Eaton Aeroquip Hydraulic Hoses & Fittings