Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FORB, 1/8-27, 7/16-20, Strt
Mfr # 2246-2-4S
Zoro # G2609251
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/8 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2246-2-4S
- Zoro # G2609251
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 1/4 in |
Thread Size | 1/8"-27 |
Fitting Thread Size 1 | 1/8"-27 |
Length (In.) | 1.09 |
Fitting Thread Size 2 | 7/16"-20 |
Hose Fitting A Size | 1/8 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 1.09 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape Straight, Rigid, 5,000 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type ORB, Overall Length 1.09 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 15X28X7-R2LS32-S (15X28X7-R2LS32-S)
- ZORO SELECT Sleeve Bearing, 1 3/8 in Bore, PTFE Steel (ZUSAB-PB-917)
- BRENNAN INDUSTRIES JIC CAP AND PLUG KIT WITH BOX (KT1001-JIC)
- ALEMITE Swivel 1/4in. X 1/4in. REPLACED BY B321320 (ALB321320)
- EATON AEROQUIP Adpt, FNPT-FNPT, 1-11-1/2, Coupling (2096-16S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, 1-1/16-12, El (2062-16-12S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12 (2021-24-24S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/4-14-1/4-18, Straight (2083-12-4S)
- EATON AEROQUIP Adpt, FNPSM-MORB, 1/4-18, 9/16-18, Strt (2068-4-6S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 1-5/16-12, Strt (202702-16-16S)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X06X04LN)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs