Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 3/8-18, Tee, 2.04In
Mfr # 2091-6-6S
Zoro # G1187776
original price:
$12.99
10% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2091-6-6S
- Zoro # G1187776
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in x 3/8 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 2 | 3/8"-18 |
Fitting Thread Size 1 | 3/8"-18 |
Length (In.) | 2.04 |
Hose Fitting C Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape Tee, Rigid, 3,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting C Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Hose Fitting C Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, 303 SS (SP-7-SS)
- DYNABRADE Bearing, Replacement (56052)
- POWERFLITE A36 38" Outside Length, 1/2" Top Width, 1 Ribs (A36-2)
- CONTINENTAL Water Hose, 3" ID x 20 ft., Green (GH300-20CE-G)
- EATON AEROQUIP Adpt, FNPT-MJIC, 3/8-18, 3/4-16, Strt (2022-6-8S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-1/4-11-1/2, St El (2089-20-20S)
- EATON AEROQUIP Adpt, MNPT-FORB, 1/8-27, 7/16-20, Strt (2246-2-4S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, 1/4-18, Straight (2081-8-4S)
- EATON AEROQUIP Adpt, ORS-ORB, 1-7/16-12, 1-1/16-12, Strt (FF1852T1612S)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-1/4-11-1/2, El (2047-20-20S)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X08X08SS)
- Eaton Aeroquip Hydraulic Hoses & Fittings