Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 3/8-18, Swl St El
Mfr # 2252-6-6S
Zoro # G2610240
product price: $22.14
/ea
$22.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2252-6-6S
- Zoro # G2610240
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 2 | 3/8"-18 |
Length (In.) | 1.69 |
Fitting Thread Size 1 | 3/8"-18 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.69 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.69 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON AC Gearmotor, 50.0 in-lb Max. Torque, 345 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096070.00)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71633694M)
- LOC-LINE Side Flow Nozzle, 1/4In, PK20 (49443)
- SCHNEIDER ELECTRIC Soft Start, 110-460VAC, 12A, 1 or 3Phase (ATS01N112FT)
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 1/2-14, Strt (2046-8-8S)
- EATON AEROQUIP Hose Adapter, 1/2", NPSM, 1/2", NPTF (259-2045-8-8)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-5/16-16, Strt (2021-16-16SS)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Tee, 2.46In (2092-8-8S)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/16-20, 3/4-16, El (2062-4-8S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, 1-1/16-12, El (2061-16-12S)
- EATON AEROQUIP Adpt, MORS-MORB, 9/16-18, 7/16-20, El, 1.29In (FF1868T0404S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs