Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 3/8-18, 1/8-27, Bush
Mfr # 2081-6-2S
Zoro # G2242037
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in, 3/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2081-6-2S
- Zoro # G2242037
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in, 3/8 in |
Fitting Size | 3/8 in x 1/8 in |
Thread Size | 1/8"-27, 3/8"-18 |
Length (In.) | 0.85 |
Fitting Thread Size 2 | 1/8"-27 |
Fitting Thread Size 1 | 3/8"-18 |
Hose Fitting B Size | 1/8 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 0.85 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, 3/8 In.-18, Fitting Shape Straight, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 0.85 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X075KW)
- CONTROL DEVICES Vacuum Relief Valve, 3" NPT Inlet Port (VRG300-001)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (HD76075 OLP)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-1/16-12, Straight (2027-12-12S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-1/16-12, 7/8-14, Strt (2215-10-12s)
- EATON AEROQUIP Adpt, MJIC, 1-5/16-12, Plug (900599-16S)
- EATON AEROQUIP Hose Adapter, 3/4", ORS, 1/2", ORB (FF1852T1208S)
- EATON AEROQUIP Adpt, FJIC-MJIC, 1-5/16-12, El (500454-16S)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-5/16-12, 1-5/8-12, El (2062-20-16S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/4-18, 9/16-18, El (2250-4-6S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs