Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 3/8-18, 1/4-18, St El
Mfr # 2089-6-4S
Zoro # G2610286
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in, 3/8 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2089-6-4S
- Zoro # G2610286
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in, 3/8 in |
Fitting Size | 3/8 in x 1/4 in |
Thread Size | 1/4"-18, 3/8"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Fitting Thread Size 1 | 3/8"-18 |
Length (In.) | 1.22 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.22 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, 3/8 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.22 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON N2C-075 Acetal Two-Piece Clamping Collar (1F584)
- BANDO 521 mm Outside Length, 7 mm Top Width, 1 Ribs (7M515)
- EATON AEROQUIP Adpt, FJIC-MJIC, 1-1/16-12, El (500454-12S)
- PARKER Crimp Fitting, 90deg, 1/2" ID, 7/8", MMetric (10L43-10-8)
- EATON AEROQUIP Adpt, MORB, 1-5/16-12, Hex Plug (FF2138-16S)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/2-14, 9/16-18, Strt (2242-8-6S)
- EATON AEROQUIP Adpt, MJIC-Fl, 1-5/8-12, Elbow, 1-1/4" Fl (500024-20S)
- EATON AEROQUIP Adpt, FNPT, 1/2-14x1/4-18, Coupling (2096-8-4S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-1/4-11-1/2, 3/4-14, Str (2081-20-12S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Swl St El (2252-12-12S)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 1/2" Male Pipe, 90 deg Elbow (2501-06-08-FG)
- Eaton Aeroquip Hydraulic Hoses & Fittings