Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 3/8-18, 1/2-14, Straight
Mfr # 2040-6-8S
Zoro # G2610679
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in, 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2040-6-8S
- Zoro # G2610679
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in, 1/2 in |
Fitting Size | 3/8 in x 1/2 in |
Thread Size | 1/2"-14, 3/8"-18 |
Fitting Thread Size 1 | 3/8"-18 |
Fitting Thread Size 2 | 1/2"-14 |
Length (In.) | 1.68 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 1/2 in |
Overall Length | 1.68 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, 3/8 In.-18, Fitting Shape Straight, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.68 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2159)
- IDEAL TRIDON HyGear 680 Series Interlocked Worm Gear Hose Clamp, Stainless Steel (6836053)
- B B MANUFACTURING 925-5M-25, Timing Belt, Neoprene, Fiberglass (925-5M-25)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.375 In OD (UGFH.4375X1.375-2RS)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 7/16-20, Tee, 1.8In (203102-4-4S)
- EATON AEROQUIP Adpt, FJIC, 1-5/16-12, Cap (210292-16S)
- EATON AEROQUIP Adpt, FNPT-MORB, 1/4-18, 1/2-20, Strt (2216-4-5S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-5/8-12 (2021-20-20S)
- EATON AEROQUIP Adpt, MNPT, 1-1/4-11-1/2, Staight (2083-20-16S)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 11/16-16, 3/8-18, Strt (FF2031T0606S)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X12X08)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs