Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 3/4-14, Straight
Mfr # 2040-12-12S
Zoro # G2610645
product price: $16.58
/ea
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2040-12-12S
- Zoro # G2610645
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Length (In.) | 1.93 |
Fitting Thread Size 2 | 3/4"-14 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Overall Length | 1.93 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.93 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 3/4 HP, T3B (056T17G15551)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 5600 Series (5602-16-16S)
- NSK NSK 6200Z, 6200 Series Single Row Deep Groove Ball Bearing (6200Z)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-460/3)
- EATON AEROQUIP Adpt, MNPT-FJIC, 3/4-14, 1-1/16-12, Strt (2018-12-12S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-1/4-11-1/2, 11/4-11-1/2 (2040-20-20S)
- EATON AEROQUIP Adpt, MSAE-FNPSM Swl, 3/4-16, 1/2-14, Strt (2066-8-8S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 9/16-18, Strt (2021-8-6S)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1-11-1/2, Strt (2045-16-16S)
- EATON AEROQUIP Adpt, MORB-FNPSM, 3/4-16, 1/2-14, El, 1.39In (2067-8-8S)
- EATON AEROQUIP Adpt, ORS-ORS, 9/16-18, M/F El (FF2098T0404S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs