Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 3/4-14, El
Mfr # 2088-12-12S
Zoro # G2610417
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2088-12-12S
- Zoro # G2610417
- Country of Origin Korea, Republic of
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Length (In.) | 1.38 |
Fitting Thread Size 2 | 3/4"-14 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Overall Length | 1.38 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape 45 Degrees Elbow, Rigid, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.38 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Swivel Barb x 3/8 Inch Male NPT End (FMS166)
- GAST Repair Kit, Compressor (K817-WW)
- IGUS IGUS 1" ID Single Flanged Sheet Metal clip bearing M250 (MYI-16-16)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 1/2, PK3 (87000-08-06)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-7/8-12 (2021-20-24S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 9/16-18, Strt (2021-8-6S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 7/16-20, El, 0.78In (2024-2-4S)
- EATON AEROQUIP Adpt, ORS-MPT, 9/16-18, 1/8-27, Strt (FF2031T0402S)
- EATON AEROQUIP Adpt, FJIC-MORB, 1-5/16-12, Strt (2266-16-16S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, 3/8-18, Straight (2081-8-6S)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X06X08)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs